Shop All Rocker Switches
Power First
Rocker Switch, DPDT, 6 Connections
Mfr # 2LNJ4
Zoro # G1424437
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function On/Momentary On
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 2LNJ4
- Zoro # G1424437
- UPC # 190735593387
- Country of Origin China
- Category Rocker Switches
Dimensions
Overall Depth | 0.96 in |
Mounting Hole Width | 0.83 in |
Overall Width | 1.7 in |
Overall Height | 0.39 in |
Mounting Hole Length | 1.48 in |
Manufacturer Warranty Length | 2 yr |
Description
Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Momentary On, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color White, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, extension, handle, toggle, fixed, set of 5 (S29313)
- DISCO Micro2 Fuse Block Adapter 4 3/4" Red Lead 16 AWG Wire (17514PK)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG6)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA6)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF1)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNA1)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG2)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC3)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Green (20257)
- Power First Switches