Shop All Rocker Switches
Power First
Rocker Switch, DPDT, 6 Connections
Mfr # 2LNH6
Zoro # G2230094
original price:
$12.15
11% off
new price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function Momentary On/Off/Momentary On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2LNH6
- Zoro # G2230094
- UPC # 190735593318
- Country of Origin China
- Category Rocker Switches
Dimensions
Overall Height | 0.28 in |
Mounting Hole Length | 1.48 in |
Mounting Hole Width | 0.83 in |
Overall Width | 1.7 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 0.96 in |
Description
Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Red, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTT3B)
- GE Load Center, TM402, THQL, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (TM4020CCU)
- TECHFLEX Deutsch, Connector Kit, 6 Pin (DT06GY)
- PARTNERS BRAND UV Cable Ties, 40#, 9", Black, 500/Case (CTUV940)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF1)
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG26)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ3)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF7)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR2)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH5)
- HELLA H61922001 Switch Rocker Oval LED Amber (H57-H61922001)
- Power First Switches