Shop All Rocker Switches
Power First
Rocker Switch, DPDT, 6 Connections
Mfr # 2LNG6
Zoro # G0548721
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function On/On
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2LNG6
- Zoro # G0548721
- UPC # 190735593233
- Country of Origin China
- Category Rocker Switches
Dimensions
Overall Height | 0.37 in |
Overall Width | 1.7 in |
Manufacturer Warranty Length | 2 yr |
Mounting Hole Length | 1.48 in |
Mounting Hole Width | 0.83 in |
Overall Depth | 0.96 in |
Description
Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F42206)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-0 (2510KR2)
- SQUARE D Fuse Clip, Class H, 600v (9999S2)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 4" Trade Size (SB-390NM)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF5)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND1)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLR1)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC7)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNA1)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG31)
- BROAN Speed Control, 120V AC, SPST, 15 A (P2RW)
- Power First Rocker Switches