Shop All Rocker Switches
This Product is Discontinued
Power First
Rocker Switch, DPDT, 6 Connections (Discontinued)
Mfr # 2LNG3
Zoro # G0283211
This Product is Discontinued
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function On/Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 2LNG3
- Zoro # G0283211
- UPC # 190735593202
- Country of Origin China
- Category Rocker Switches
Details
Item | Rocker Switch |
Contact Form | DPDT |
Number of Connections | 6 |
Switch Function | On/Off/On |
Terminals | 0.250 in Quick Connect Tab |
Mounting Hole | 0.830 in x 1.450 in |
AC Contact Rating | 15A @ 277V, 20A @ 125V |
HP | 2 hp |
Standards | CE, CUL, TUV, UL Listed |
Switch Color | Red |
Operating Temp. Range | 32 Degrees to 104 Degrees F |
Body Color | Black |
Product Type | Rocker Switch |
Switch Function Configuration | On/Off/On |
Terminal Connection Type | 0.25 in Quick Connect Tab |
Description
Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15A @ 277V, 20A @ 125V, HP 2 hp, Body Color Black, Switch Color Red, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards CE, CUL, TUV, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.