Shop All Rocker Switches
Power First
Rocker Switch, DPDT, 6 Connections
Mfr # 29FG43
Zoro # G1844906
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function On/Off/Momentary On
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 29FG43
- Zoro # G1844906
- UPC # 190735591611
- Country of Origin China
- Category Rocker Switches
Dimensions
Mounting Hole Width | 0.83 in |
Overall Width | 1.7 in |
Overall Depth | 0.96 in |
Mounting Hole Length | 1.48 in |
Overall Height | 0.28 in |
Manufacturer Warranty Length | 2 yr |
Description
Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/Momentary On, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 1 1/2 hp, Body Color Black, Switch Color White, Operating Temp. Range 32 Degrees to 149 Degrees F, Standards cRUus, IP Rating Not Applicable, Recommended Use Generators, Industrial Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. GN (2804G42G00)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Black (WL-SW-025-50-BK)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC, 5 PK (MDQ-15)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC2)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF7)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE2)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE4)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF4)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- LIPPERT ROCKER STYLE POWER SWITCH (379390)
- Power First Rocker Switches