Shop All Rocker Switches
Power First
Rocker Switch, DPDT, 6 Connections
Mfr # 29FG31
Zoro # G9087547
original price:
$5.92
46% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function On/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.870 in x 1.160 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 29FG31
- Zoro # G9087547
- UPC # 190735591499
- Country of Origin China
- Category Rocker Switches
Dimensions
Mounting Hole Length | 1.17 in |
Mounting Hole Width | 0.87 in |
Overall Depth | 1.05 in |
Overall Height | 0.35 in |
Overall Width | 1.3 in |
Manufacturer Warranty Length | 2 yr |
Description
Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.870 in x 1.160 in, AC Contact Rating 22 A @ 127 V, 20 A @ 125 V, 20 A @ 250 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 149 Degrees F, Standards cRUus, IP Rating IP40, Recommended Use Generators, Industrial Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 65 A (LC1D65AF7)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (D322NRB)
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 (36J193)
- ANCOR Safety Duplex Cable - 18/2 - 100' (124910)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA6)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG43)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH1)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNA1)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ5)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC6)
- EATON Rocker Switch Connector (28-3426)
- Power First Switches