Shop All Rocker Switches
Power First
Rocker Switch, DPDT, 6 Connections
Mfr # 29FG29
Zoro # G8559704
original price:
$7.72
8% off
new price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function On/Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.870 in x 1.160 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 29FG29
- Zoro # G8559704
- UPC # 190735591475
- Country of Origin China
- Category Rocker Switches
Dimensions
Overall Depth | 1.05 in |
Manufacturer Warranty Length | 2 yr |
Mounting Hole Length | 1.19 in |
Overall Height | 0.25 in |
Overall Width | 1.3 in |
Mounting Hole Width | 0.87 in |
Description
Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.870 in x 1.160 in, AC Contact Rating 22 A @ 127 V, 20 A @ 125 V, 20 A @ 250 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 149 Degrees F, Standards cRUus, IP Rating Not Applicable, Recommended Use Generators, Industrial Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Adjustable Straight Actuating Key (44513-0730)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA5)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK300 (30-073J)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 150' Length - Black (BSSCE0.50-150)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE7)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC9)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ5)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG6)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR3)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG9)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXMXXXNV1DB)
- Power First Switches