Power First

Rigid Conduit Elbow, 22.5 Deg, 3/4 In


product price: $10.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Conduit Type RMC
  • Conduit Fitting Type Elbow
  • Conduit Fitting Material Galvanized Steel
  • Overall Length 9 in
  • Finish Galvanized
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 9 in
Conduit Trade Size 3/4 in
Trade Size 3/4 in

Details

For Conduit Type RMC
Conduit Fitting Type Elbow
Conduit Fitting Material Galvanized Steel
Finish Galvanized
Item Elbow, 22.5 Degrees
Standards ANSI C80.1, B1.20.1, UL6
For Use With RMC
Material Steel
Connection Type Threaded
Elbow Angle 22.5 Degrees
Connection Orientation 22.5 Degrees
Compatible Conduit Type RMC

Description

Elbow, 22.5 Degrees, Steel, Trade Size 3/4 in, Overall Length 9 in, Finish Galvanized, Compatible Conduit Type RMC, Elbow Angle 22.5 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.1, B1.20.1, UL6, For Use With RMC, For Conduit Type RMC, Connection Orientation 22.5 Degrees , Connection Type Threaded

Restrictions

  • WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.