Shop All Power Strips
Power First
Remote Power Stake, Outdoor, 6 Outlet, 125V
Mfr # 21RJ32
Zoro # G5306113
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Green
- Cord Length 6 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 21RJ32
- Zoro # G5306113
- UPC # 190735587584
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Length | 5 in |
Width | 4 in |
Height | 1 3/4 in |
Length (Straight Wireway) | 5 in |
Description
Remote Control Power Stake, Number of Outlets 6, Max. Amps 15 A, Voltage 120V AC, Housing Material Noryl, Special Features Individual Safety Cover On Outlets, Radio Transmitter Activates Transceiver Module Through Walls, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Cord Length 6 ft, Trade Designation SJTW, Length 5 in, Width 4 in, Height 1 3/4 in, Wire Size 14 AWG, Number of Conductors 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 31/32" Insulated Spade Terminals 15PK (69991)
- STEWART R. BROWNE MFG CO Hand Clamp, 3/4 In Clamp Opening (8YDY8)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY61)
- POWER FIRST Dancing Ground Stake, Outdoor, 3 Outlet (21RJ30)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36872)
- POWER FIRST Outlet Strip, 15A, 120V, 24 Outlet, 72 In (2MV37)
- POWER FIRST PDU, 125V, 8 Outlet, 15 ft., Black (1BP97)
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- HAMMOND Medical in. 15A H.D. 4 Outlet Strip, 12 ft. cord, Outlets Front, Black (1584T4DH)
- Power First Power Strips