Shop All Power Strips
Power First
Remote Power Stake, 3 Outlet
Mfr # 21RJ31
Zoro # G5307635
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 120VAC
- Color Green
- Cord Length 6 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 21RJ31
- Zoro # G5307635
- UPC # 190735587577
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Length | 5 in |
Height | 1 3/4 in |
Width | 2 1/4 in |
Length (Straight Wireway) | 5 in |
Description
Remote Control Power Stake, Number of Outlets 3, Max. Amps 15 A, Voltage 120V AC, Housing Material Noryl, Special Features Individual Safety Cover On Outlets, Radio Transmitter Activates Transceiver Module Through Walls, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Cord Length 6 ft, Trade Designation SJTW, Length 5 in, Width 2 1/4 in, Height 1 3/4 in, Wire Size 14 AWG, Number of Conductors 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 4.0in ID, Black, 5ft (HS-105 4" Blk 5)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 25 to 50 psi, Standard Action (76053-B00000300-01)
- STRINGLINER Braid Line Repl Org/Blk 500Ft (35491)
- ZORO SELECT Corrugated Tubing, Nylon, 1-1/4 in., 50 ft (16Y266)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- POWER FIRST Outlet Strip, 15 ft., 10 Outlets, Aluminum (52NY37)
- POWER FIRST Outlet Strip, 15 ft., 8 Outlets, Aluminum (52NY36)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY59)
- POWER FIRST Outlet Strip, 15A, 12 Outlet, 6 ft, Gray (5HN20)
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft., White (PS-615-HG)
- Power First Power Strips