Shop All Portable GFCI
This Product is Discontinued
Power First
Power Distribution Box, 50A, 120/240V (Discontinued)
Mfr # 4HDX2
Zoro # G0356386
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 50 A
- Voltage Rating 120/240V AC
- Inlet CS6364C
- Outlet (1) L6-30R Locking Non GFCI Protected Receptacle, (6) 5-20R GFCI Protected Receptacles
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4HDX2
- Zoro # G0356386
- UPC # 190735598184
- Country of Origin China
- Category Portable GFCI
Details
Item | Power Distribution Box |
Amps | 50 A |
Voltage Rating | 120/240V AC |
Inlet | CS6364C |
Outlet | (1) L6-30R Locking Non GFCI Protected Receptacle, (6) 5-20R GFCI Protected Receptacles |
Enclosure Rating | NEMA 3R |
Number of Poles | 3 |
Number of Wires | 4 |
Color | Yellow |
Features | Automatic Reset GFCI |
Standards | ETL Listed |
Material of Construction | Steel |
Description
Power Distribution Box, Voltage Rating 120/240V AC, Amps 50 A, Inlet CS6364C, Outlet (1) L6-30R Locking Non GFCI Protected Receptacle, (6) 5-20R GFCI Protected Receptacles, Number of Poles 3, Number of Wires 4, Color Yellow, Material of Construction Steel, Enclosure Rating NEMA 3R, Features Automatic Reset GFCI, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.