Shop All Power Cables
This Product is Discontinued
Power First
Power Cord, 50A, CS6365, 3P, 4 Wire, 125/250V (Discontinued)
Mfr # 4HDX3
Zoro # G1360116
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cord Length 50 ft
- Wire Size 6/3, 8/1
- For Use With 4HDX1
- Plug End CS6365
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4HDX3
- Zoro # G1360116
- UPC # 190735598191
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 50 ft |
Wire Size | 6/3, 8/1 |
Details
Item | Temporary Power Cord |
For Use With | 4HDX1 |
Plug End | CS6365 |
Number of Poles | 3 |
Color | Black |
Standards | ETL Listed |
Max. Amps | 50 A |
Connector End | CS6364 |
Voltage Rating | 125/250V AC |
Number of Wires | 4 |
Material | PVC |
NEMA Rating | 3R |
Accessory Type | Temporary Power Cord |
Description
Temporary Power Cord, Max. Amps 50 A, Voltage Rating 125/250V AC, Connector End CS6364, Plug End CS6365, Number of Poles 3, Number of Wires 4, Wire Size 6/3, 8/1, NEMA Rating 3R, Color Black, Cord Length 50 ft, For Use With 4HDX1, Standards ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.