Shop All Power Cables
Power First
Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3
Mfr # 1VEP4
Zoro # G1247723
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type Bare Leads
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 1VEP4
- Zoro # G1247723
- UPC # 190735586990
- Country of Origin Multiple
- Category Power Cables
Dimensions
Cord Length | 8 ft |
Wire Size | 18 AWG |
Nominal Outside Dia. | 0.32 in |
Description
Power Cord, Wire Size 18 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Bare Leads, Cord Length 8 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 10 A, Cord Shape Round, Temp. Rating 32 Degrees to 167 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121406)
- AAON TRANS 75VA440480V24V (G100040)
- KINDORF Channel Nut, 3/8 In, Silver (H 122 3/8 EG)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS171)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 18/3 (1FD83)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 12/3 (1TNA1)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 16/3 (1TNA8)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (1TNB3)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 13A, 16/3 (1FD87)
- POWER FIRST Coiled Power Cord, 1-15P, SJT, 10 ft., 13A, 16/2 (3AY41)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1803-50)
- Power First Power Cables