Shop All Power Cables
Power First
Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 18/3
Mfr # 1FD83
Zoro # G1755311
product price: $7.05
/ea
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 12 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type Bare Leads
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 1FD83
- Zoro # G1755311
- UPC # 190735585757
- Country of Origin Multiple
- Category Power Cables
Dimensions
Cord Length | 12 ft |
Wire Size | 18 AWG |
Nominal Outside Dia. | 0.32 in |
Description
Power Cord, Wire Size 18 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Bare Leads, Cord Length 12 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 10 A, Cord Shape Round, Temp. Rating 32 Degrees to 167 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- SOUTHWIRE Device Ring, Ring Accessory, 2 Gang, Steel (AMR2)
- DR SHRINK Dr. Shrink DS-702B Blue Shrink Tape, 2" x 180' (DS-702B)
- YORK Contactor, 24V, 30A, 3PNO (S1-024-25842-700)
- POWER FIRST Power Cord, 5-15P, SJO, 10 ft., Blk, 10A, 14/3 (1TNC8)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 13A, 16/3 (1FD89)
- POWER FIRST Power Cord, 5-15P, ST, 8 ft., Blk, 15A, 12/3 (1FD93)
- POWER FIRST Coiled Power Cord, 1-15P, SJT, 10 ft., 13A, 16/2 (3AY41)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 14/3 (1TNC7)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 14/3 (1TNB7)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 13A, 16/3 (E3602)
- Power First Power Cables