Shop All Power Cables
Power First
Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 12/3
Mfr # 1TNA1
Zoro # G2505282
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type Bare Leads
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 1TNA1
- Zoro # G2505282
- UPC # 190735585948
- Country of Origin Multiple
- Category Power Cables
Dimensions
Cord Length | 8 ft |
Wire Size | 12 AWG |
Nominal Outside Dia. | 0.44 in |
Description
Power Cord, Wire Size 12 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type Bare Leads, Cord Length 8 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 15 A, Cord Shape Round, Temp. Rating 32 Degrees to 194 Degrees F, Trade Designation SJO, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Black (DRS20BLKTR)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 12A, 600V AC, Nonindicating (TRS12R)
- PROFESSIONAL PLASTICS Poly Pull Plug, 4.000, Item# 2250-040 (50 PC Case) [Case] (FABPOLYPLUG2250-040-CS50-PC)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 18/3 (1FD83)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 14/3 (1TNB1)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (1TNB3)
- POWER FIRST Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 16/3 (1KEG6)
- POWER FIRST Power Cord, 5-15P, ST, 8 ft., Blk, 15A, 12/3 (1FD93)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1FD82)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1602-100)
- Power First Power Cables