Shop All Power Cables
Power First
Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 16/3
Mfr # 1TNA9
Zoro # G0471536
original price:
$15.29
72% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type Bare Leads
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 1TNA9
- Zoro # G0471536
- UPC # 190735586020
- Country of Origin Multiple
- Category Power Cables
Dimensions
Cord Length | 8 ft |
Wire Size | 16 AWG |
Nominal Outside Dia. | 0.34 in |
Description
Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type Bare Leads, Cord Length 8 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 10 A, Cord Shape Round, Temp. Rating 32 Degrees to 194 Degrees F, Trade Designation SJO, Nominal Outside Dia. 0.34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D-10)
- INTERMATIC Electromechanical Timer, Multi Operation (T1906)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500Z)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- POWER FIRST Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 16/3 (1KEG6)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 14/3 (1TNB7)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 13A, 16/3 (1TNB9)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 18/3 (1FD83)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 16/3 (1TNB5)
- POWER FIRST Power Cord, 5-15P, SJO, 10 ft., Blk, 10A, 14/3 (1TNC8)
- FIVEGEARS Computer Or Monitor Power Cable 3ft (FI67292)
- Power First Power Cables