Shop All Portable GFCI
Power First
Plug-In GFCI with Cord, 9", Ylw, 15A, 125VAC
Mfr # 11X425
Zoro # G4725621
original price:
$41.47
9% off
new price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Number of Outlets 1
- Voltage 125V AC
- Receptacle Configuration NEMA 5-15R
- Plug Configuration NEMA 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 11X425
- Zoro # G4725621
- UPC # 190735585054
- Country of Origin China
- Category Portable GFCI
Dimensions
Wire Size | 12 AWG |
Cord Length | 0.75 ft |
Range of Lengths | 9" to 4 ft. |
Description
Plug-In GFCI with Cord, Cord Length 0.75 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Outdoor, Number of Outlets 1, Trade Designation SJTW, Voltage 125V AC, Hz 60, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG 0.0641" Diameter, Silver (Copper, 100 ft) (14TCW)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8190)
- GAMPAK Strap Rigid 2Hole 1/2 (51901)
- POWER FIRST Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 125VAC (11X429)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X435)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 125V (11X428)
- POWER FIRST Plug-In GFCI with Cord, 2 ft., Ylw, Outdoor (11X431)
- POWER FIRST Plug-In GFCI, Blk, 15A, 5-15P, Rainprf, 125V (11X424)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 20A, 5-20P, 120V (2XYR6)
- SUPERIOR ELECTRIC GFCI 15 Amp Plug NEMA 5-15P, with 14 AWG 9 Ft Cord No Ends (SE5000-EC143)
- Power First Portable GFCI