Shop All Portable GFCI
Power First
Plug-In GFCI with Cord, 2 ft., Ylw, Outdoor
Mfr # 11X431
Zoro # G4731465
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Number of Outlets 3
- Voltage 125V AC
- Receptacle Configuration NEMA 5-15R
- Plug Configuration NEMA 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 11X431
- Zoro # G4731465
- UPC # 190735585115
- Country of Origin China
- Category Portable GFCI
Dimensions
Wire Size | 12 AWG |
Cord Length | 2 ft |
Range of Lengths | 9" to 4 ft. |
Description
Plug-In GFCI with Cord, Cord Length 2 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Outdoor, Number of Outlets 3, Trade Designation SJTW, Voltage 125V AC, Hz 60, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Adapter, Nylon (HBL2129)
- SQUARE D Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2 (AL2500RK)
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB1)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 20A, 5-20P, 120V (2XYR6)
- POWER FIRST Line Cord GFCI, 25 ft. Cord L, Yellow (53TY61)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X435)
- POWER FIRST Plg-In GFCI with Cord, 6 ft., Ylw, 15A, 125V (11X430)
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY63)
- POWER FIRST Cord Set, In-line GFCI, 120V, 20 Amps AC (2XYR7)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) 5-20R (8706UGCX)
- Power First Portable GFCI