Shop All Portable GFCI
Power First
Plug-In GFCI, Blk, 15A, 5-15P, Rainprf, 120V
Mfr # 2XYR2
Zoro # G2296752
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Number of Outlets 0
- Voltage 125V AC
- Receptacle Configuration User Supplied
- Plug Configuration NEMA 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2XYR2
- Zoro # G2296752
- UPC # 190735593981
- Country of Origin Multiple
- Category Portable GFCI
Dimensions
Cord Length | No Cord |
Range of Lengths | No Cord |
Description
Plug-In GFCI User Supplied Cord, Cord Length No Cord, Color Black, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration User Supplied, Enclosure Rating Rainproof, Number of Outlets 0, Trade Designation No Cord, Voltage 125V AC, Hz 50/60, Number of Conductors 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK50 (FP301-3/4-48"-BLACK-50 PCS)
- WIREMOLD Pole Extender (25DTP-E10)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ5)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Wi, PK200 (97 99 332)
- POWER FIRST Line Cord GFCI, 6 ft., Ylw, 15A, 5-15P, 120V (2XYR4)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 120V (5YL47)
- POWER FIRST Plg-In GFCI with Cord, 2 ft., Ylw, 15A, 120V (5YL45)
- POWER FIRST Line Cord GFCI, 2 ft, 15 A, 125V AC, SJTW, NEMA 5-15, 12 AWG, 3 Outlets, 50/60 Hz, Yellow (2XYR8)
- POWER FIRST Plug-In GFCI, Wht, 15A, 5-15P, Indoor, 125VAC (11X433)
- POWER FIRST Line Cord GFCI, 9 ft., Blk, 15A, 5-15P, 120V (2XYT2)
- SOUTHWIRE Portable Power Station, 60kVA, 120-208V (6212PDC30-2)
- Power First Portable GFCI