Shop All Portable GFCI
Power First
Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 120VAC
Mfr # 2XYR1
Zoro # G3274004
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Number of Outlets 0
- Voltage 125V AC
- Receptacle Configuration User Supplied
- Plug Configuration NEMA 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2XYR1
- Zoro # G3274004
- UPC # 190735593974
- Country of Origin Multiple
- Category Portable GFCI
Dimensions
Cord Length | No Cord |
Range of Lengths | No Cord |
Description
Plug-In GFCI User Supplied Cord, Cord Length No Cord, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration User Supplied, Enclosure Rating Rainproof, Number of Outlets 0, Trade Designation No Cord, Voltage 125V AC, Hz 50/60, Number of Conductors 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-125)
- 3M Shrink Tubing, 0.187in ID, Black, 4ft, PK25 (FP301-3/16-48"-BLACK-25 PCS)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Black (WL-SW-0375-50-BK)
- HUBBELL 20a Watertight Replacement Caps (HBL50W52)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 125V (11X428)
- POWER FIRST Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 125VAC (11X429)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 20A, 5-20P, 120V (2XYR6)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, Rainproof (2XYR5)
- POWER FIRST Cord Set, In-line GFCI, 120V, 20 Amps AC (2XYR7)
- POWER FIRST Line Cord GFCI, 25 ft. Cord L, Yellow (53TY61)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R (TPDL)
- Power First Portable GFCI