Shop All Wire Disconnects
Power First
Piggyback, Single Crimp, Vinyl, 22-16, PK50
Mfr # 31A492
Zoro # G5295595
product price: $15.45
/pk 50, $0.31/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Connection Type Crimp
- Insulation Type Vinyl
- Wire Range 22 to 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 31A492
- Zoro # G5295595
- UPC # 190735594483
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.866 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.157 in |
Wire Size Range | 22 AWG - 16 AWG |
Tab Width | 0.25 in |
Barrel Size | Standard |
Strip Length | 1/4 in |
Minimum Wire Size | 22 AWG |
Barrel Outside Diameter | 0.157 in |
Barrel Inside Diameter | 0.067 in |
Maximum Wire Size | 16 AWG |
Description
Piggyback Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Piggyback, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 167 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket/Tab, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO124L125PQG)
- SOLAHD UPS System, DIN Rail/Chassis, , In:120/230V AC (SDUENETIPCARD)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V04)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A20)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C888)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C907)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C847)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C905)
- POWER FIRST Female Flag Disconnect, Blu, 16-14AWG, PK50 (24C723)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- Power First Wire Disconnects