Shop All Wire Disconnects
Power First
Piggyback, Single Crimp, Vinyl, 16-14, PK50
Mfr # 31A493
Zoro # G5144072
product price: $15.89
/pk 50, $0.32/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 31A493
- Zoro # G5144072
- UPC # 190735594490
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.866 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.177 in |
Barrel Outside Diameter | 0.177 in |
Minimum Wire Size | 16 AWG |
Tab Width | 0.25 in |
Barrel Size | Standard |
Barrel Inside Diameter | 0.091 in |
Maximum Wire Size | 14 AWG |
Strip Length | 1/4 in |
Wire Size Range | 16 AWG - 14 AWG |
Description
Piggyback Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Piggyback, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 167 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket/Tab, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Electrical Counter (P9-4904)
- EATON ProxSwitch, 30mm, Shielded, PNP, NO, 4pin (E57P-30SPN15-Q)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHI)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHH1)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C708)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C883)
- Power First Wire Connectors & Disconnects