Shop All Wire Disconnects
Power First
Piggyback, Single Crimp, Vinyl, 12-10, PK50
Mfr # 31A494
Zoro # G4988855
product price: $16.75
/pk 50, $0.34/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Yellow
- Connection Type Crimp
- Insulation Type Vinyl
- Wire Range 12 to 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 31A494
- Zoro # G4988855
- UPC # 190735594506
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.945 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.217 in |
Barrel Outside Diameter | 0.217 in |
Barrel Inside Diameter | 0.134 in |
Strip Length | 3/8 in |
Tab Width | 0.25 in |
Wire Size Range | 12 AWG - 10 AWG |
Maximum Wire Size | 10 AWG |
Barrel Size | Standard |
Minimum Wire Size | 12 AWG |
Description
Piggyback Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Piggyback, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 167 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket/Tab, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9560)
- GROTE Pigtail, Adaptor, Male Pin To Female Pin (66831)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (DG323UGB)
- SQUARE D Thermal Unit, 1.02 to 1.27A (B1.45)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGK9)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- POWER FIRST Male Disconnect, Bare, 12-10AWG, PK50 (5UGN6)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN1)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C885)
- Power First Wire Disconnects