Shop All Wire Disconnects
Power First
Piggyback, Single Crimp, Nylon, 16-14, PK50
Mfr # 31A503
Zoro # G4988864
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Connection Type Crimp
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 31A503
- Zoro # G4988864
- UPC # 190735594582
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.906 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.177 in |
Barrel Size | Standard |
Maximum Wire Size | 14 AWG |
Barrel Inside Diameter | 0.091 in |
Barrel Outside Diameter | 0.177 in |
Tab Width | 0.25 in |
Wire Size Range | 16 AWG - 14 AWG |
Minimum Wire Size | 16 AWG |
Strip Length | 1/4 in |
Description
Piggyback Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Piggyback, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket/Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A045SAX)
- POWER FIRST Piggyback, non-insulated, 12-10, PK100 (31A510)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 10A, Fast-Acting, 600V AC, Cylindrical (FWC-10A10F)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C708)
- POWER FIRST Piggyback, non-insulated, 22-16, PK100 (31A508)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (5WHC3)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C730)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC5)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRK8)
- SHARKBITE Sharkbite U637LFA 0.5 x 0.375 in. Right & Left Compression Adapter - Chrome (U637LFA)
- Power First Wire Connectors & Disconnects