Shop All Wire Disconnects
Power First
Piggyback, Single Crimp, Nylon, 12-10, PK50
Mfr # 31A504
Zoro # G5295613
product price: $17.69
/pk 50, $0.35/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Yellow
- Connection Type Crimp
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 31A504
- Zoro # G5295613
- UPC # 190735594599
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.945 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.248 in |
Strip Length | 3/8 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Barrel Outside Diameter | 0.248 in |
Barrel Inside Diameter | 0.134 in |
Tab Width | 0.25 in |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Size | Standard |
Description
Piggyback Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Piggyback, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket/Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86802)
- KABLE KONTROL Cable Zip Ties 22" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT104)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (ATQR4/10)
- LEVITON Receptacle (5325-GY)
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- POWER FIRST Female Disconnect, Bare, 12-10AWG, PK50 (5UGN7)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C730)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 16-14, PK50 (31A493)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C787)
- POWER FIRST Piggyback, Double Crimp, Nylon, 16-14, PK50 (31A506)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- Power First Wire Disconnects