Shop All Wire Disconnects
Power First
Piggyback, non-insulated, 22-16, PK100
Mfr # 31A508
Zoro # G6217093
product price: $16.49
/pk 100, $0.16/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Wire Range 22 to 16 AWG
- Connection Type Crimp
- Insulation Type Non-Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 31A508
- Zoro # G6217093
- UPC # 190735594636
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.669 in |
Barrel Inside Dia. | 0.067 in |
Maximum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.067 in |
Strip Length | 1/4 in |
Barrel Size | Standard |
Wire Size Range | 22 AWG - 16 AWG |
Barrel Outside Diameter | 0.106 in |
Tab Width | 0.25 in |
Minimum Wire Size | 22 AWG |
Description
Piggyback Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Piggyback, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 300 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket/Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed, Barrel Inside Diameter 0.067 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24E)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- ZORO SELECT Wall Switch, White, 1-Pole Type, 1 to 2 HP (RSD115W)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, PNP (XS612B1PBM12)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 16-14, PK50 (31A493)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- POWER FIRST Piggyback Disconnct, Yellow, 12-10AWG, PK50 (31A507)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5UGP9)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C858)
- METRA ELECTRONICS RED NYLON FEMALE QUICK DISCONNECT 22-18 GAUGE .250 (RNFD250F)
- Power First Wire Connectors & Disconnects