Shop All Wire Disconnects
Power First
Piggyback, non-insulated, 16-14, PK100
Mfr # 31A509
Zoro # G5295604
product price: $19.79
/pk 100, $0.20/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Connection Type Crimp
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 31A509
- Zoro # G5295604
- UPC # 190735594643
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.669 in |
Barrel Inside Dia. | 0.091 in |
Tab Width | 0.25 in |
Strip Length | 1/4 in |
Barrel Outside Diameter | 0.13 in |
Barrel Size | Standard |
Maximum Wire Size | 14 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Inside Diameter | 0.091 in |
Minimum Wire Size | 16 AWG |
Description
Piggyback Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Piggyback, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 300 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket/Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed, Barrel Inside Diameter 0.091 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH75B)
- AC WORKS 1.5FT SS2-50P/ CS6365 Locking Plug to 4 Household Outlets with 20A Breaker (SS2CBF520)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Dark Oak (FC9552)
- MACROMATIC Alternating Relay, DPDT, 240VAC, 10A, 8 Pin (ARP240A3R)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRE2)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN2)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100 (5UGK7)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRJ2)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRK5)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10, Insulation: Full (30169)
- Power First Wire Disconnects