Shop All Wire Disconnects
Power First
Piggyback, Heat Shrink, PE, 22-16, PK50
Mfr # 31A498
Zoro # G6199794
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Insulation Partial
- Insulation Color Red
- Insulation Type Heat Shrink
- Wire Range 22 to 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 31A498
- Zoro # G6199794
- UPC # 190735594544
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 1.339 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.217 in |
Barrel Outside Diameter | 0.217 in |
Maximum Wire Size | 16 AWG |
Minimum Wire Size | 22 AWG |
Barrel Size | Standard |
Tab Width | 0.25 in |
Wire Size Range | 22 AWG - 16 AWG |
Barrel Inside Diameter | 0.067 in |
Description
Piggyback Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Piggyback, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Polyolefin, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket/Tab, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- TEMPCO Thermocouple, Type J (MTA01202)
- MIDWEST FASTENER 20, 7 PK (63205)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C848)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C907)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C855)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C903)
- STA-KON Female Disconnect, Yellow, 12-10AWG, PK50 (10RC-250F)
- Power First Wire Disconnects