Shop All Power Strips
Power First
PDU, 125V, 6 Outlet, 6 ft., Black
Mfr # 2MV43
Zoro # G1579925
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Black
- Cord Length 6 ft.
- Max. Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2MV43
- Zoro # G1579925
- UPC # 190735593486
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Height | 3 51/64 in |
Width | 1 3/4 in |
Length | 19 in |
Length (Straight Wireway) | 19 in |
Overall Height | 3 3/4 in |
Overall Width | 1 3/4 in |
Overall Length | 19 in |
Description
Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 6 ft, Number of Outlets 6, Receptacle Type NEMA 5-20R, Maximum Input Voltage 125V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units Not Applicable, Mounting Location Horizontal Rack, Plug Type NEMA L5-20P, Distance Between Front Outlets 1 1/2 in, Distance Between Rear Outlets 1 1/2 in, Housing Material Metal, Includes Mounting Hardware, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD4PA24)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (6EAW5)
- WOODS Surge Protector W/Alarm (41008)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY57)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY54)
- POWER FIRST Surge Protector Outlet Strip, Black (52NY65)
- POWER FIRST Outlet Strip, 20A, 120V, 10 Outlet (2MV41)
- POWER FIRST PDU, 125V, 6 Outlet, 15 ft., Black (2MV42)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36871)
- CYBERPOWER 20A Pdu Rm 1U 1800J Surge (CPS1220RMS)
- Power First Power Strips