Shop All Power Strips
Power First
PDU, 125V, 6 Outlet, 15 ft., Black
Mfr # 2MV42
Zoro # G2206906
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Black
- Cord Length 15 ft.
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2MV42
- Zoro # G2206906
- UPC # 190735593479
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft. |
Length | 19 in |
Width | 1 3/4 in |
Height | 3 51/64 in |
Length (Straight Wireway) | 19 in |
Overall Height | 3 3/4 in |
Overall Width | 1 3/4 in |
Overall Length | 19 in |
Description
Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 6, Receptacle Type NEMA 5-15R, Maximum Input Voltage 125V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units Not Applicable, Mounting Location Horizontal Rack, Plug Type NEMA 5-15P, Distance Between Front Outlets 2 3/8 in, Distance Between Rear Outlets 2 3/8 in, Housing Material Metal, Includes Mounting Hardware, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-12D)
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Blue (HS397-S25-BLUE)
- HALEX 1 In Service Entrance Cap Each (58010)
- POWER FIRST PDU, 125V, 8 Outlet, 15 ft., Black (1BP97)
- POWER FIRST Outlet Strip, 6, 6 ft., 5-15R (52NY43)
- POWER FIRST Ground Stake, 6 Outlet, 125V (21RJ26)
- POWER FIRST Outlet Strip, 15A, 120V, 24 Outlet, 72 In (2MV37)
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY59)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (ISOTEL8 ULTRA)
- Power First Extension Cords & Power Strips