Shop All Power Strips
Power First
Outlet Strip, 6, 3 ft., 5-15R
Mfr # 52NY41
Zoro # G7509288
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 125VAC
- Color White
- Cord Length 3 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 52NY41
- Zoro # G7509288
- UPC # 190735959565
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 3 ft. |
Wire Size | 14 AWG |
Cord Length - Ext. Cords and Outlet Strips | 3 ft. |
Length | 11 in |
Width | 1 7/8 in |
Height | 1 1/4 in |
Length (Straight Wireway) | 11 1/64 in |
Description
Outlet Strip, Application Home and Office, Housing Material Plastic, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 3 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Beige, Medical Facility Use Not Allowed, Number of Transformer Outlets 1, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 1 1/8 in, Length 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Decorator, White (PJ263W)
- IFM 20-250V-AC PROXIMITY SENSOR (II0270 II-2010-ABOA)
- HUBBELL Receptacle, Brown, Female, Double Set Screw (HBLFRBN)
- DEL CITY DIV OF ACTUANT Del City 2653 Strain Relief Cord Connectors - PG- .17"- .45" (2653)
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- POWER FIRST Outlet Strip, 20A, 120V, 10 Outlet (2MV41)
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White (52NY52)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY58)
- POWER FIRST Remote Power Stake, 3 Outlet (21RJ31)
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- ELECTRIDUCT Cord Reel 5FT- 3 Power Outlets- White (PDC-SW-CORDREEL-3-2PK)
- Power First Power Strips