Shop All Power Strips
Power First
Outlet Strip, 4, 3 ft., 5-15R
Mfr # 52NY40
Zoro # G7509096
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 125VAC
- Color White
- Cord Length 3 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 52NY40
- Zoro # G7509096
- UPC # 190735959527
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 3 ft. |
Wire Size | 14 AWG |
Height | 1 1/4 in |
Cord Length - Ext. Cords and Outlet Strips | 3 ft. |
Length | 8 1/4 in |
Width | 1 7/8 in |
Length (Straight Wireway) | 8 17/64 in |
Description
Outlet Strip, Application Home and Office, Housing Material Plastic, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 3 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 1 1/8 in, Length 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point (Tuff Pack), 500PK (1032GTP)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D31)
- BLACK BOX Rackmount Cable Raceway 2U Double Sided - Horizontal (RMT107A)
- CALCONDUIT Nipple, 3/4 in. x 2 in., GRC (876619)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY61)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36871)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY60)
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- POWER FIRST Remote Power Stake, Outdoor, 6 Outlet, 125V (21RJ32)
- POWER FIRST Outlet Strip, 15A, 120V, 24 Outlet, 72 In (2MV37)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-DT-WT)
- Power First Power Strips