Shop All Power Strips
Power First
Outlet Strip, 20A, 120V, 10 Outlet
Mfr # 2MV41
Zoro # G0521631
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 10
- Amps 20A
- Voltage 125VAC
- Color Gray
- Cord Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 2MV41
- Zoro # G0521631
- UPC # 190735593462
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Length | 48 in |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Height | 1 1/4 in |
Width | 1 5/8 in |
Length (Straight Wireway) | 48 in |
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Total Number of Outlets 10, Max. Amps 20 A, Cord Length 6 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-20R, Plug Configuration NEMA 5-20P, Wire Size 14 AWG, Mounting Style Vertical, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 4 3/8 in, Length 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- EATON BUSSMANN Surge Protector, 1 Phase, 24V, 4 Poles, 4, 2.5kA (BSPD24DING)
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 2A, 600V AC, Nonindicating (TRS2R)
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- POWER FIRST PDU, 125V, 8 Outlet, 15 ft., Black (1BP97)
- POWER FIRST Outlet Strip, 15A, 12 Outlet, 6 ft, Gray (5HN20)
- POWER FIRST Dancing Ground Stake, Outdoor, 3 Outlet (21RJ30)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36872)
- LOWELL Power Strip 15A 5outlet (ACS-1505-SW-SD)
- Power First Power Strips