Shop All Power Strips
Power First
Outlet Strip, 15A, 8 Outlet, 48 In
Mfr # 3W210
Zoro # G2905551
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Amps 15A
- Voltage 125VAC
- Color Gray
- Cord Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 3W210
- Zoro # G2905551
- UPC # 190735596661
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Height | 2 in |
Length | 48 in |
Width | 2 1/8 in |
Length (Straight Wireway) | 48 in |
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Total Number of Outlets 8, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Vertical, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 5 5/8 in, Length 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-7501)
- LUTRON Switches, Mechanical, Gen Purpose, Ivory (CA-3PS-IV)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue (10250TC24)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 50A, 600V AC, Indicating (TCF50)
- POWER FIRST Outlet Strip, 15A, 12 Outlet, 6 ft, Gray (5HN20)
- POWER FIRST Outlet Strip, 6 ft., 12 Outlets, Aluminum (52NY33)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY60)
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36872)
- POWER FIRST Outlet Strip, 15 ft., 12 Outlets, Aluminum (52NY35)
- 360 ELECTRICAL Surge Powercurve 7Outlet (36052)
- Power First Power Strips