Shop All Power Strips
Power First
Outlet Strip, 15A, 120V, 24 Outlet, 72 In
Mfr # 2MV37
Zoro # G3318551
product price: $50.09
/ea
$50.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 24
- Amps 15A
- Voltage 125VAC
- Color Gray
- Cord Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2MV37
- Zoro # G3318551
- UPC # 190735593424
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft. |
Wire Size | 14 AWG |
Width | 2 1/8 in |
Cord Length - Ext. Cords and Outlet Strips | 15 ft. |
Length | 72 in |
Height | 2 in |
Length (Straight Wireway) | 72 in |
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Total Number of Outlets 24, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Vertical, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 2 1/2 in, Length 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220302)
- JANDORF TERM RING22-18 1/4"" UNIN (60970)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW62)
- EATON BUSSMANN MARINE-RATED 200A AMP 48V-DC MINIATURE CIRCUIT BREAKER (187200P-03-1)
- POWER FIRST Surge Protector Outlet Strip, Black (52NY65)
- POWER FIRST Remote Power Stake, Outdoor, 6 Outlet, 125V (21RJ32)
- POWER FIRST Outlet Strip, 6, 6 ft., 5-15R (52NY43)
- POWER FIRST Surge Protector Outlet Strip, White (52NY63)
- POWER FIRST Outlet Strip, 15 ft., 6 Outlets, Aluminum (52NY30)
- POWER FIRST Outlet Strip, 20A, 120V, 10 Outlet (2MV41)
- TRIPP LITE Outlet Strip, 15A, 3 Outlet, 6 ft., White (TLM306NC)
- Power First Extension Cords & Power Strips