Shop All Power Strips
Power First
Outlet Strip, 15A, 10 Outlet, 48 in., Gray
Mfr # 5HN11
Zoro # G3055543
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 10
- Amps 15A
- Voltage 125VAC
- Color Gray
- Cord Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 5HN11
- Zoro # G3055543
- UPC # 190735598863
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Height | 1 1/4 in |
Length | 48 in |
Width | 1 5/8 in |
Length (Straight Wireway) | 48 in |
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Total Number of Outlets 10, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Vertical, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 4 3/8 in, Length 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- DAIKIN TEMP SENSOR 236 in. LENGTH (349982402)
- POWER FIRST PDU, 125V, 6 Outlet, 15 ft., Black (2MV42)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY58)
- POWER FIRST Outlet Strip, 6 ft., 8 Outlets, Aluminum (52NY32)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY55)
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White (52NY67)
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- MOORECO Surge Protector Outlet Strip, 4 Outlets (66450)
- Power First Extension Cords & Power Strips