Shop All Power Strips
Power First
Outlet Strip, 1 Outlet Row, 6 Outlets
Mfr # 36871
Zoro # G0742380
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Beige
- Cord Length 6 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36871
- Zoro # G0742380
- UPC # 030878368711
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Length | 12 in |
Width | 4 3/4 in |
Height | 1 3/4 in |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Length (Straight Wireway) | 12 in |
Description
Outlet Strip, Application Commercial and Industrial, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Beige, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 120V AC, Outlet Center Distance 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (ATDR1-8/10)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT (H3CR-H8L-AC100120M)
- HONEYWELL 102546 Ball Joint Assembly For (102546)
- SCHNEIDER ELECTRIC Overload Relay, 0.23 to 0.36A, Class 10, 3P (LR2K0303)
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White (52NY67)
- POWER FIRST Remote Power Stake, 3 Outlet (21RJ31)
- POWER FIRST Surge Protector Outlet Strip, White (52NY42)
- POWER FIRST Surge Protector Outlet Strip, White (52NY53)
- POWER FIRST Outlet Strip, 6 ft., 8 Outlets, Aluminum (52NY32)
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., Black (52NY56)
- Power First Power Strips