Power First

Outlet Safety Cap, For Use With Connector/Receptacle, 2 Wires, 2 Blades, Clear, 10 PK


product price: $2.09
/pk 10, $0.21/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • For Use With Connector, Receptacle
  • Material of Construction Plastic
  • Includes Outlet Covers
  • Material PP
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 0.76 in
Overall Length 1.48 in
Overall Width 1.29 in

Details

Item Outlet Safety Cap
Color Clear
For Use With Connector, Receptacle
Material of Construction Plastic
Includes Outlet Covers
Material PP
Accessory Type Outlet Safety Cap
Compatible Device Voltage 125V AC
Product Type Outlet Safety Cap
Compatible Device Current 15 A
Number of Blades 2
Compatible Device Wire Number 2
For Location Indoor

Description

Outlet Safety Cap, Color Clear, Compatible Device Current 15 A, Compatible Device Voltage 125V AC, For Use With Connector, Receptacle, Product Type Outlet Safety Cap, Includes Outlet Covers, Compatible Device Wire Number 2, For Location Indoor, Material PP, Overall Height 0.76 in, Overall Length 1.48 in, Overall Width 1.29 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.