Shop All Wire Terminals
Power First
Non-Insulated Wire Terminal Kit w/Tool 270 Piece
Mfr # 24C973
Zoro # G5294362
product price: $76.09
/ea
Free Shipping & Returns
$76.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Insulation Color Assortment
- Terminal Type Butt Splice Connectors, Female Quick Disconnects, Flag Disconnects, Fork Terminals, Male Quick Disconnects, Ring Terminals
- Wire Type Solid Copper, Stranded Copper
- Connector Assortment Type Crimp Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C973
- Zoro # G5294362
- UPC # 190735591000
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Sizes Included | 12-10 AWG, 16-14 AWG, 22-16 AWG |
Number of Sizes | 3 |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 10 AWG |
Wire Sizes Included | 10 to 12 AWG, 14 to 16 AWG, 16 to 22 AWG |
Description
Wire Terminal Kit, For Conductor Material Copper, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 10 AWG, Number of Pieces 271, Termination Style Crimp, Tools Included All-in-One Terminal Tool, Crimping Tool, Manufacture Model Numbers Included Not Applicable, RoHS Compliant Yes, Standards UL/cUL Listed E96029, except 24C815, Barrel Style Crimp, Color Blue, Red, Yellow, Compatible Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tee Plate, 90 deg. (FS-5120 E/G)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 100mA, 250V AC, 35A at 250V AC, 5 PK (S506-100-R)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G437)
- ANCOR Red 8 AWG Tinned Copper Wire - 250' (111525)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (5WHE3)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD4)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD6)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (24C844)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH9)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHE1)
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- Power First Wire Terminals