Shop All Wire Disconnects
Power First
Male Disconnect, Yellow, 12-10AWG, PK50
Mfr # 5WHH2
Zoro # G3178034
original price:
$7.69
10% off
new price: $6.89
/pk 50, $0.14/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Yellow
- Connection Type Crimp
- Insulation Type Vinyl
- Wire Range 12 to 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5WHH2
- Zoro # G3178034
- UPC # 190735600399
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.945 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.134 in |
Strip Length | 3/8 in |
Barrel Inside Diameter | 0.134 in |
Barrel Size | Standard |
Minimum Wire Size | 12 AWG |
Tab Width | 0.25 in |
Barrel Outside Diameter | 0.217 in |
Maximum Wire Size | 10 AWG |
Wire Size Range | 12 AWG - 10 AWG |
Description
Male Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 167 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- BORG Electromechanical Timer, 48 Max Cycle (TA-4150)
- TRIPP LITE UPS System, Out: 120V AC , In:110V AC (AV550SC)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGN3)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHH1)
- POWER FIRST Female Disconnect, Bare, 12-10AWG, PK50 (5UGN7)
- POWER FIRST Piggyback, Double Crimp, Nylon, 16-14, PK50 (31A506)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C787)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (5UGR2)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- Power First Wire Connectors & Disconnects