Shop All Wire Disconnects
Power First
Male Disconnect, Yellow, 12-10AWG, PK50
Mfr # 4FRK9
Zoro # G0764863
product price: $17.29
/pk 50, $0.35/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Yellow
- Insulation Type Nylon
- Wire Range 12 to 10 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4FRK9
- Zoro # G0764863
- UPC # 190735597729
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 1.024 in |
Barrel Inside Dia. | 0.134 in |
Minimum Wire Size | 12 AWG |
Barrel Size | Standard |
Barrel Inside Diameter | 0.134 in |
Strip Length | 3/8 in |
Wire Size Range | 12 AWG - 10 AWG |
Maximum Wire Size | 10 AWG |
Barrel Outside Diameter | 0.217 in |
Tab Width | 0.25 in |
Description
Male Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Yellow (XB5AW35B5)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 4-1/2A, 600V AC, Indicating (AJT4-1/2N)
- HUBBELL 20A Duplex MRI Receptacle 125VAC 5-20R RD (HBL8300RMRI)
- EATON BUSSMANN Auto Fuse Atc&Max Asst (NO.53)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRK5)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C906)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C760)
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- POWER FIRST Female Flag Disconnect, Red, 22-18AWG, PK50 (24C707)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGN3)
- Power First Wire Disconnects