Shop All Wire Disconnects
Power First
Male Disconnect, Yellow, 12-10AWG, PK50
Mfr # 24C905
Zoro # G6152063
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Yellow
- Wire Range 12 to 10 AWG
- Connection Type Crimp
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 24C905
- Zoro # G6152063
- UPC # 190735590355
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.945 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.244 in |
Barrel Size | Standard |
Strip Length | 3/8 in |
Minimum Wire Size | 12 AWG |
Barrel Inside Diameter | 0.134 in |
Tab Width | 0.25 in |
Wire Size Range | 12 AWG - 10 AWG |
Maximum Wire Size | 10 AWG |
Barrel Outside Diameter | 0.244 in |
Description
Male Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- SOUTHWIRE Southwire 12/2NM-WGX250 Type NM-B Sheathed Cable, 12 AWG, 250 ft L, Yellow Nylon Sheath (12/2NM-WGX250)
- HUBBELL KELLEMS 3.15 in H x 3.2 in W x Switch Enclosure (HBL1370)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T24HC)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C886)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C770)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C738)
- POWER FIRST Female Flag Discon, Yellow, 12-10AWG, PK50 (24C752)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- Power First Wire Connectors & Disconnects