Shop All Wire Disconnects
Power First
Male Disconnect, Yellow, 12-10AWG, PK50
Mfr # 24C854
Zoro # G6088065
product price: $20.35
/pk 50, $0.41/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Yellow
- Connection Type Crimp
- Insulation Type Nylon
- Wire Range 12 to 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C854
- Zoro # G6088065
- UPC # 190735589861
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.945 in |
Barrel Inside Dia. | 0.256 in |
Wire Size Range | 12 AWG - 10 AWG |
Maximum Wire Size | 10 AWG |
Tab Width | 0.25 in |
Minimum Wire Size | 12 AWG |
Strip Length | 3/8 in |
Barrel Size | Standard |
Barrel Inside Diameter | 0.134 in |
Barrel Outside Diameter | 0.256 in |
Description
Male Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP75 HSG GREEN (5916G6)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1519)
- CHECKERS Guard Dog Cable Protectors (GDEC5X125)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 315mA, 250V AC, 35A at 250V AC, 5 PK (S506-315-R)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C848)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- POWER FIRST Piggyback, Heat Shrink, PE, 22-16, PK50 (31A498)
- POWER FIRST Female Disconnect, Bare, 12-10AWG, PK50 (5UGN7)
- POWER FIRST Piggyback, non-insulated, 12-10, PK100 (31A510)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C888)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RA-250F)
- Power First Wire Disconnects