Shop All Wire Disconnects
Power First
Male Disconnect, Red, 22-16AWG, PK25
Mfr # 5WHH5
Zoro # G2721896
product price: $17.49
/pk 25, $0.70/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Insulation Type Heat Shrink
- Wire Range 22 to 16 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5WHH5
- Zoro # G2721896
- UPC # 190735600429
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 1.516 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.067 in |
Maximum Wire Size | 16 AWG |
Barrel Outside Diameter | 0.256 in |
Minimum Wire Size | 22 AWG |
Wire Size Range | 22 AWG - 16 AWG |
Strip Length | 1/4 in |
Barrel Size | Standard |
Barrel Inside Diameter | 0.063 in |
Tab Width | 0.25 in |
Description
Male Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Polyolefin, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB5AS9445)
- SIEMENS Guard, Metal, For Illum Push Button, Chrome (52AAGL)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 50A, 32V DC, Indicating (BP/MAX-50ID)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN1)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C902)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (5UGR2)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C905)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- ABB Motor L-Disconnect, Male, 16-14 AWG, Blue (MD1614M-0)
- Power First Wire Connectors & Disconnects