Shop All Wire Disconnects
Power First
Male Disconnect, Red, 22-16AWG, PK100
Mfr # 5UGP9
Zoro # G2052994
product price: $14.85
/pk 100, $0.15/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Insulation Type Nylon
- Connection Type Crimp
- Wire Range 22 to 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5UGP9
- Zoro # G2052994
- UPC # 190735599402
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.874 in |
Barrel Inside Dia. | 0.067 in |
Barrel Inside Diameter | 0.067 in |
Maximum Wire Size | 18 AWG |
Tab Width | 0.187 in |
Minimum Wire Size | 22 AWG |
Barrel Outside Diameter | 0.15 in |
Barrel Size | Standard |
Description
Male Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDQ-6-1/4)
- CENTURY VII L Bracket for Permanent Mount Antenna (RAS-1060A)
- PROJEX ADAPTER 3-OUTLET WHT 15A (FA-351B/09PRJ)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C741)
- POWER FIRST Piggyback, Double Crimp, Nylon, 16-14, PK50 (31A506)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 22-16, PK50 (31A492)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100 (5UGK7)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- Power First Wire Connectors & Disconnects