Shop All Wire Disconnects
Power First
Male Disconnect, Red, 22-16AWG, PK100
Mfr # 4FRK7
Zoro # G1224605
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Wire Range 22 to 16 AWG
- Insulation Type Nylon
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 4FRK7
- Zoro # G1224605
- UPC # 190735597705
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.965 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.063 in |
Barrel Size | Standard |
Strip Length | 1/4 in |
Wire Size Range | 22 AWG - 16 AWG |
Maximum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.063 in |
Barrel Outside Diameter | 0.157 in |
Minimum Wire Size | 22 AWG |
Tab Width | 0.25 in |
Description
Male Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed, Barrel Inside Diameter 0.063 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 60 °C, 24V AC, 277V AC (4MTR2)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Wire Top (RCM-405)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D62)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP38LRR9)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C905)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C788)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C773)
- METRA Quick Disconnects 18 22 GA M F Nylon (IBR10M)
- Power First Wire Disconnects