Shop All Wire Disconnects
Power First
Male Disconnect, Red, 22-16AWG, PK100
Mfr # 24C888
Zoro # G0103297
product price: $23.79
/pk 100, $0.24/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Wire Range 22 to 16 AWG
- Connection Type Crimp
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C888
- Zoro # G0103297
- UPC # 190735590195
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.858 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.15 in |
Barrel Size | Standard |
Strip Length | 1/4 in |
Barrel Inside Diameter | 0.067 in |
Wire Size Range | 22 AWG - 16 AWG |
Minimum Wire Size | 22 AWG |
Tab Width | 0.25 in |
Maximum Wire Size | 16 AWG |
Barrel Outside Diameter | 0.157 in |
Description
Male Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, 3.5mm M/F Ext Cble, Blk, 25ft (5591)
- SQUARE D Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (15T68F)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C332)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P BK (HBL24W47BK)
- POWER FIRST Piggyback, Single Crimp, Nylon, 12-10, PK50 (31A504)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN1)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- POWER FIRST Female Flag Disconnect, Blu, 16-14AWG, PK50 (24C723)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-183)
- Power First Wire Connectors & Disconnects