Shop All Wire Disconnects
Power First
Male Disconnect, Red, 22-16AWG, PK100
Mfr # 24C852
Zoro # G6143471
product price: $25.59
/pk 100, $0.26/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Wire Range 22 to 16 AWG
- Insulation Type Nylon
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C852
- Zoro # G6143471
- UPC # 190735589847
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.866 in |
Barrel Inside Dia. | 0.157 in |
Strip Length | 1/4 in |
Maximum Wire Size | 16 AWG |
Minimum Wire Size | 22 AWG |
Barrel Size | Standard |
Barrel Inside Diameter | 0.067 in |
Tab Width | 0.25 in |
Barrel Outside Diameter | 0.157 in |
Wire Size Range | 22 AWG - 16 AWG |
Description
Male Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Nonfusible Disconnect Switch, 30 A, 480V AC, 3 pole (OT25FT3)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (DTNF361R)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 8 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A14086CH)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK25 (5UGK0)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN1)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (RC10-250F)
- Power First Wire Connectors & Disconnects