Shop All Wire Disconnects
Power First
Male Disconnect, Red, 22-16AWG, PK100
Mfr # 24C846
Zoro # G6131501
product price: $32.29
/pk 100, $0.32/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Connection Type Crimp
- Insulation Type Nylon
- Wire Range 22 to 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C846
- Zoro # G6131501
- UPC # 190735589786
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.866 in |
Tab Size | 0.032 in x 0.187 in |
Barrel Inside Dia. | 0.157 in |
Tab Width | 0.187 in |
Barrel Size | Standard |
Barrel Inside Diameter | 0.067 in |
Barrel Outside Diameter | 0.157 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 16 AWG |
Strip Length | 1/4 in |
Wire Size Range | 22 AWG - 16 AWG |
Description
Male Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- CARRIER Hh18Ha452 Temp Rollout Switch (HH18HA452)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Clear (HS352-S100-CLEAR)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX472)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRK6)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C712)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA9)
- 3M Scotchlok Female Disconnect, Yellow, 12-10AWG, PK50 (MNI10-250DFIX)
- Power First Wire Connectors & Disconnects