Shop All Wire Disconnects
Power First
Male Disconnect, Red, 22-16AWG, PK100
Mfr # 24C790
Zoro # G5486704
original price:
$27.85
9% off
new price: $25.15
/pk 100, $0.25/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Insulation Type Nylon
- Wire Range 22 to 16 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C790
- Zoro # G5486704
- UPC # 190735589335
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.787 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.157 in |
Minimum Wire Size | 22 AWG |
Barrel Inside Diameter | 0.067 in |
Maximum Wire Size | 16 AWG |
Barrel Size | Standard |
Tab Width | 0.187 in |
Strip Length | 1/4 in |
Barrel Outside Diameter | 0.157 in |
Wire Size Range | 22 AWG - 16 AWG |
Description
Male Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- BSC PREFERRED Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 10-32 Thread 1/4 Long, 25PK (92597A120)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-100 Pair, C4 Connectors (GB100-C4-KIT)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C712)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGN3)
- POWER FIRST Piggyback, non-insulated, 12-10, PK100 (31A510)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C882)
- POWER FIRST Female Disconnect, Red, 22-18AWG, PK100 (5UGR1)
- POWER FIRST Piggyback, non-insulated, 22-16, PK100 (31A508)
- POWER FIRST Piggyback, Single Crimp, Nylon, 12-10, PK50 (31A504)
- Power First Wire Disconnects